6216 2RS1, Single Row Ball Brgs, 6216 2RS1
- Mfr # 6216 2RS1
- Zoro # G907139466
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Static Radial Load Capacity
55 kN
Number of Rows
Single Row
Dynamic Radial Load Capacity
72.8 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6216 2RS1
- Zoro #
- G907139466
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 80 mm
- Outer Ring Width
- 26 mm
- Outside Diameter
- 140 mm
Details
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Static Radial Load Capacity
- 55 kN
- Number of Rows
- Single Row
- Dynamic Radial Load Capacity
- 72.8 kN
- Lubricant Material
- Grease
- Maximum Speed
- 3000 RPM
- Seal Type
- Contact
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.