6217ZZ, Single Row Ball Bearings
- Mfr # 6217ZZ
- Zoro # G707377648
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degrees to 120 Degrees F
Static Radial Load Capacity
13916 lbf
Ring Material
Chrome Steel
Ball Material
Chrome Steel
Bore Diameter Tolerance
-0.02 mm to 0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6217ZZ
- Zoro #
- G707377648
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees F
- Static Radial Load Capacity
- 13916 lbf
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Seal Type
- Shielded
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 18884 lbf
- Cage Material
- Steel
Dimensions
- Bore Diameter Tolerance
- -0.02 mm to 0 mm
- Bore Diameter
- 85 mm
- Outside Diameter
- 150 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.