Shop SKF
See all product information
Create Account
6219 C3, Single Row Ball Brgs, 6219 C3
- Mfr # 6219 C3
- Zoro # G507139170
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Bore Diameter
95 mm
Seal Type
Unshielded
Maximum Speed
5000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6219 C3
- Zoro #
- G507139170
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Seal Type
- Unshielded
- Maximum Speed
- 5000 RPM
- Dynamic Radial Load Capacity
- 114 kN
- Number of Rows
- Single Row
- Lubricant Material
- No Lubrication
- Static Radial Load Capacity
- 81.5 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.