62310 2RS1, Single Row Ball Brgs, 62310 2RS1
- Mfr # 62310 2RS1
- Zoro # G307139806
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Bore Diameter
50 mm
Static Radial Load Capacity
38 kN
Outside Diameter
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 62310 2RS1
- Zoro #
- G307139806
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Static Radial Load Capacity
- 38 kN
- Number of Rows
- Single Row
- Seal Type
- Contact
- Lubricant Material
- Grease
- Maximum Speed
- 4300 RPM
- Dynamic Radial Load Capacity
- 61.8 kN
Dimensions
- Bore Diameter
- 50 mm
- Outside Diameter
- 110 mm
- Outer Ring Width
- 40 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.