627 2Z/C3GJN, Single Row Ball Brgs, 627 2ZC3GJN
- Mfr # 627 2Z/C3GJN
- Zoro # G007139885
product price:Â
$
13.75
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Steel
Temp. Range
S2 - Degrees to Temperatures up to 250 Degrees C
Outer Ring Width
0.2756in
Lubricant Material
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 627 2Z/C3GJN
- Zoro #
- G007139885
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Steel
- Temp. Range
- S2 - Degrees to Temperatures up to 250 Degrees C
- Lubricant Material
- Standard Lubrication
Dimensions
- Outer Ring Width
- 0.2756in
- Outside Diameter
- 0.8661 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.