627ZZ, Single Row Ball Bearings
- Mfr # 627ZZ
- Zoro # G807377838
product price:Â
$
13.55
/ea
Key Features
Type
Ball Bearing
Ball Material
Chrome Steel
Cage Material
Stainless Steel
Ring Material
Chrome Steel
Bore Diameter Tolerance
-0.008 mm to 0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 627ZZ
- Zoro #
- G807377838
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Cage Material
- Stainless Steel
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 248 lbf
- Dynamic Radial Load Capacity
- 629 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Seal Type
- Shielded
Dimensions
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Bore Diameter
- 7 mm
- Outside Diameter
- 22 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.