6300 2Z, Single Row Ball Brgs, 6300 2Z
- Mfr # 6300 2Z
- Zoro # G007139595
product price:Â
$
22.15
/ea
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Dynamic Radial Load Capacity
8.52 kN
Outer Ring Width
11 mm
Bore Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6300 2Z
- Zoro #
- G007139595
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Dynamic Radial Load Capacity
- 8.52 kN
- Static Radial Load Capacity
- 3.4 kN
- Lubricant Material
- Grease
- Number of Rows
- Single Row
- Maximum Speed
- 26,000 RPM
- Seal Type
- Non-Contact
Dimensions
- Outer Ring Width
- 11 mm
- Bore Diameter
- 10 mm
- Outside Diameter
- 35 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.