Shop SKF
See all product information
Create Account
6300 C3, Single Row Ball Brgs, 6300 C3
- Mfr # 6300 C3
- Zoro # G707139727
product price:Â
$
24.89
/ea
Key Features
Type
Cylindrical
Cage Material
Sheet Metal
Bearing Material
Bearing steel
Outside Diameter
1.378 in
Bore Diameter
0.394 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6300 C3
- Zoro #
- G707139727
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 1.378 in
- Bore Diameter
- 0.394 in
- Outer Ring Width
- 0.433 in
Details
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 1 915 lbf
- Static Radial Load Capacity
- 764 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.