6300 Series, Single Row, Deep Groove Radial Ball Bearing

  • Mfr # 6307TN9C4

  • Zoro # G110429934


product price: $42.35
/ea

Key Features

Cage Material
P - Plastic Molded Cage
Outside Dia.
3.1496in
Width
0.8268in
Type
C - Cylindrical Bore
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6307TN9C4
Zoro #
G110429934
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
3.1496in
Width
0.8268in

Details

Cage Material
P - Plastic Molded Cage
Type
C - Cylindrical Bore
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.