Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6300 Series, Single Row, Deep Groove Radial Ball Bearing

  • Mfr # 6313 C4

  • Zoro # G810430131


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Lubrication
None
Bearing Material
Bearing steel
Bore Dia.
2.5591 in
Static Load Capacity
13,489 lbf
Width
1.2992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6313 C4
Zoro #
G810430131
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
2.5591 in
Width
1.2992 in
Outside Dia.
5.5118 in

Details

Lubrication
None
Bearing Material
Bearing steel
Static Load Capacity
13,489 lbf
Type
Cylindrical
Cage Material
Sheet metal
Dynamic Load Capacity
21,919 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.