Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6300 Series, Single Row, Deep Groove Radial Ball Bearing

  • Mfr # 6317 JEM

  • Zoro # G614903626


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Dynamic Load Capacity
31,473 lbf
Lubrication
None
Outside Dia.
7.0866 in
Static Load Capacity
21,694 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6317 JEM
Zoro #
G614903626
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
7.0866 in
Bore Dia.
3.3465 in
Width
1.6142 in

Details

Type
Cylindrical
Dynamic Load Capacity
31,473 lbf
Lubrication
None
Static Load Capacity
21,694 lbf
Bearing Material
Bearing steel
Cage Material
Sheet metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.