
6300 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6318 C4
Zoro # G710430682
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
7.4803 in
Bore Dia.
3.5433 in
Cage Material
Sheet metal
Bearing Material
Bearing steel
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6318 C4
Zoro #
G710430682
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
7.4803 in
Bore Dia.
3.5433 in
Width
1.6929 in
Details
Cage Material
Sheet metal
Bearing Material
Bearing steel
Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.