
6300 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6321/C3
Zoro # G510430738
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
4.1339 in
Type
Cylindrical
Static Load Capacity
34,396 lbf
Dynamic Load Capacity
40,915 lbf
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6321/C3
Zoro #
G510430738
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
4.1339 in
Outside Dia.
8.8583 in
Width
1.9291 in
Details
Type
Cylindrical
Static Load Capacity
34,396 lbf
Dynamic Load Capacity
40,915 lbf
Bearing Material
Bearing steel
Cage Material
Sheet metal
Lubrication
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.