
6300 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6328M/C3
Zoro # G010430900
product price: $2,667.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Machined metal
Bore Dia.
5.512 in
Outside Dia.
11.811 in
Width
2.441 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6328M/C3
Zoro #
G010430900
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
5.512 in
Outside Dia.
11.811 in
Width
2.441 in
Details
Cage Material
Machined metal
Type
Cylindrical
Static Load Capacity
55 078 lbf
Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
56 427 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.