Shop SKF
See all product information
Create Account
63005 2RS1, Single Row Ball Bearings
- Mfr # 63005 2RS1
- Zoro # G507378081
product price:Â
$
59.45
/ea
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Bore Diameter
25 mm
Number of Rows
Single Row
Outside Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 63005 2RS1
- Zoro #
- G507378081
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Number of Rows
- Single Row
- Maximum Speed
- 9500 RPM
- Lubricant Material
- Grease
- Seal Type
- Contact
- Dynamic Radial Load Capacity
- 11.2 kN
- Static Radial Load Capacity
- 6.55 kN
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 47 mm
- Outer Ring Width
- 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.