Shop SKF
See all product information
Create Account
6301 2RS C3, Single Row Ball Brgs, 6301 2RS C3
- Mfr # 6301 2RS C3
- Zoro # G507140237
product price:Â
$
26.99
/ea
Key Features
Cage Material
Steel
Ball Material
Chrome Steel
Seal Type
Sealed
Temp. Range
-30 Degrees to 120 Degrees C
Static Radial Load Capacity
944 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6301 2RS C3
- Zoro #
- G507140237
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Ball Material
- Chrome Steel
- Seal Type
- Sealed
- Temp. Range
- -30 Degrees to 120 Degrees C
- Static Radial Load Capacity
- 944 lbf
- Dynamic Radial Load Capacity
- 2181 lbf
- Type
- Ball Bearing
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 37 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Bore Diameter
- 12 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.