6302 2RS/C3, Single Row Ball Bearings
- Mfr # 6302 2RS/C3
- Zoro # G507378340
product price:Â
$
24.15
/ea
Key Features
Static Radial Load Capacity
1214 lbf
Seal Type
Sealed
Bore Diameter Tolerance
-0.008 mm to 0 mm
Outside Diameter
42 mm
Dynamic Radial Load Capacity
2563 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6302 2RS/C3
- Zoro #
- G507378340
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 1214 lbf
- Seal Type
- Sealed
- Dynamic Radial Load Capacity
- 2563 lbf
- Type
- Ball Bearing
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Cage Material
- 300 Series Stainless Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ball Material
- Chrome Steel
Dimensions
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Outside Diameter
- 42 mm
- Bore Diameter
- 15 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.