6306 2RS1NR C3HT51, Single Row Ball Bearings
- Mfr # 6306 2RS1NR C3HT51
- Zoro # G907376342
product price:Â
$
74.99
/ea
Key Features
Outside Diameter
72 mm
Type
Ball Bearing
Ball Material
Chrome Steel
Bore Diameter
30 mm
Temp. Range
-30 Degrees to 120 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6306 2RS1NR C3HT51
- Zoro #
- G907376342
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Diameter
- 72 mm
- Bore Diameter
- 30 mm
- Bore Diameter Tolerance
- -0.01mm to 0
Details
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Dynamic Radial Load Capacity
- 6002 lbf
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Seal Type
- Sealed
- Static Radial Load Capacity
- 3372 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.