Shop SKF
See all product information
Create Account
6307 2RS1 LHT64, Single Row Ball Bearings
- Mfr # 6307 2RS1 LHT64
- Zoro # G307381830
product price:Â
$
56.85
/ea
Key Features
Ball Material
Chrome Steel
Bore Diameter
35 mm
Type
Ball Bearing
System of Measurement
Metric
Temp. Range
-30 Degrees to 120 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6307 2RS1 LHT64
- Zoro #
- G307381830
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 80 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
Details
- Item
- Radial Ball Bearing
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- System of Measurement
- Metric
- Temp. Range
- -30 Degrees to 120 Degrees C
- Dynamic Radial Load Capacity
- 7509 lbf
- Static Radial Load Capacity
- 4339 lbf
- Seal Type
- Sealed
- Ring Material
- Chrome Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.