Shop SKF
See all product information
Create Account
6309/C3, Single Row Ball Bearings
Mfr # 6309/C3
Zoro # G607376772
product price:Â
$
79.39
/ea
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Bore Diameter
45 mm
Lubricant Material
No Lubrication
Static Radial Load Capacity
31.5 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6309/C3
- Zoro #
- G607376772
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Lubricant Material
- No Lubrication
- Static Radial Load Capacity
- 31.5 kN
- Number of Rows
- Single Row
- Maximum Speed
- 9500 RPM
- Seal Type
- Unshielded
- Dynamic Radial Load Capacity
- 55.3 kN