Shop SKF
See all product information
Create Account
6309Z JEM, Single Row Ball Bearings
- Mfr # 6309Z JEM
- Zoro # G007374590
product price:Â
$
92.89
/ea
Key Features
Type
Cylindrical
Bearing Material
Bearing steel
Bore Diameter
1.772 in
Outer Ring Width
0.984 in
Static Radial Load Capacity
7 ,81 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6309Z JEM
- Zoro #
- G007374590
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 1.772 in
- Outer Ring Width
- 0.984 in
- Outside Diameter
- 3.937 in
Details
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Bearing Material
- Bearing steel
- Static Radial Load Capacity
- 7 ,81 lbf
- Dynamic Radial Load Capacity
- 12 432 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.