6310 2ZNR, Single Row Ball Bearings
- Mfr # 6310 2ZNR
- Zoro # G307374429
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
Bearing Steel
Static Radial Load Capacity
38 kN
Outside Diameter
110 mm
Bore Diameter
50 mm
Number of Rows
Single Row
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6310 2ZNR
- Zoro #
- G307374429
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Static Radial Load Capacity
- 38 kN
- Number of Rows
- Single Row
- Seal Type
- Non-Contact
- Maximum Speed
- 6700 RPM
- Dynamic Radial Load Capacity
- 65 kN
- Lubricant Material
- Grease
Dimensions
- Outside Diameter
- 110 mm
- Bore Diameter
- 50 mm
- Outer Ring Width
- 27 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.