Shop SKF
See all product information
Create Account
6310 ZNRJEM, Single Row Ball Bearings
- Mfr # 6310 ZNRJEM
- Zoro # G407376668
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Shielded
Type
Ball Bearing
Temp. Range
-30 Degrees to 120 Degrees C
System of Measurement
Metric
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6310 ZNRJEM
- Zoro #
- G407376668
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Seal Type
- Shielded
- Type
- Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 861 lbf
- Dynamic Radial Load Capacity
- 13938 lbf
Dimensions
- Outside Diameter
- 110 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Bore Diameter
- 50 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.