Shop SKF
See all product information
Create Account
6311-Z, Single Row Ball Bearings
- Mfr # 6311-Z
- Zoro # G107377637
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Maximum Speed
8000 RPM
Bore Diameter
55 mm
Dynamic Radial Load Capacity
74.1 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6311-Z
- Zoro #
- G107377637
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Maximum Speed
- 8000 RPM
- Dynamic Radial Load Capacity
- 74.1 kN
- Lubricant Material
- No Lubrication
- Number of Rows
- Single Row
- Static Radial Load Capacity
- 45 kN
- Seal Type
- Non-Contact
Dimensions
- Bore Diameter
- 55 mm
- Outer Ring Width
- 29 mm
- Outside Diameter
- 120 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.