6317 C3, Single Row Ball Brgs, 6317 C3
- Mfr # 6317 C3
- Zoro # G707138195
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Outside Diameter
180 mm
Lubricant Material
No Lubrication
Bore Diameter
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6317 C3
- Zoro #
- G707138195
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 180 mm
- Bore Diameter
- 85 mm
- Outer Ring Width
- 41 mm
Details
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Lubricant Material
- No Lubrication
- Dynamic Radial Load Capacity
- 140 kN
- Seal Type
- Unshielded
- Maximum Speed
- 5000 RPM
- Number of Rows
- Single Row
- Static Radial Load Capacity
- 96.5 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.