
6400 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6403/C3
Zoro # G310430990
product price: $73.79
/eaKey Features
Dynamic Load Capacity
5,148 lbf
Outside Dia.
2.4409 in
Cage Material
Sheet metal
Type
Cylindrical
Lubrication
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6403/C3
Zoro #
G310430990
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
2.4409 in
Bore Dia.
0.6693 in
Width
0.6693 in
Details
Dynamic Load Capacity
5,148 lbf
Cage Material
Sheet metal
Type
Cylindrical
Lubrication
None
Bearing Material
Bearing steel
Static Load Capacity
2,428 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.