
6400 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6411 C3
Zoro # G710430859
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet metal
Bore Dia.
2.165 in
Outside Dia.
5.512 in
Width
1.299 in
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6411 C3
Zoro #
G710430859
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
2.165 in
Outside Dia.
5.512 in
Width
1.299 in
Details
Cage Material
Sheet metal
Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
22 368 lbf
Type
Cylindrical
Static Load Capacity
13 938 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.