Shop SKF
See all product information
Create Account
6414, Single Row Ball Brgs, 6414
- Mfr # 6414
- Zoro # G107139419
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Cage Material
Sheet Metal
Bearing Material
Bearing steel
Dynamic Radial Load Capacity
32 148 lbf
Bore Diameter
2.756 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6414
- Zoro #
- G107139419
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 2.756 in
- Outer Ring Width
- 1.654 in
- Outside Diameter
- 7.087 in
Details
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 32 148 lbf
- Static Radial Load Capacity
- 23 380 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov