Shop SKF
See all product information
Create Account
Abec-5 Precision Ball Bearings
- Mfr # 6213 Y /C78
- Zoro # G311307925
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Dynamic Radial Load Capacity
12859 lbf
Outside Diameter
120 mm
Seal Type
Open
Type
Ball Bearing
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6213 Y /C78
- Zoro #
- G311307925
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 12859 lbf
- Seal Type
- Open
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- System of Measurement
- Metric
- Static Radial Load Capacity
- 9015 lbf
- Ring Material
- Chrome Steel
Dimensions
- Outside Diameter
- 120 mm
- Bore Diameter
- 65 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.