Zoro Homepage

Abec-7 Precision Ball Bearings

  • Mfr # 7013CD/P4ADGC

  • Zoro # G311310185


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.559 in
Outside Dia.
3.937 in
Width
1.417 in
Dynamic Load Capacity (Lb.)
15 197 lbf
Bearing Material
Bearing steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7013CD/P4ADGC
Zoro #
G311310185
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
2.559 in
Outside Dia.
3.937 in
Width
1.417 in

Details

Dynamic Load Capacity (Lb.)
15 197 lbf
Bearing Material
Bearing steel
Static Load Capacity
16 861 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.