Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abec-7 Precision Ball Bearings

  • Mfr # 7209CD/P4ADGB

  • Zoro # G811306268


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Bearing steel
Outside Dia.
3.3465 in
Bore Dia.
1.7717 in
Width
1.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7209CD/P4ADGB
Zoro #
G811306268
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
3.3465 in
Bore Dia.
1.7717 in
Width
1.4961 in

Details

Bearing Material
Bearing steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.