Zoro Homepage

Abec-7 Precision Ball Brg, No 7207ACD/P4ADGA

  • Mfr # 7207ACD/P4ADGA

  • Zoro # G008470895


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.378 in
Outside Dia.
2.835 in
Width
1.339 in
Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
11 106 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7207ACD/P4ADGA
Zoro #
G008470895
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.378 in
Outside Dia.
2.835 in
Width
1.339 in

Details

Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
11 106 lbf
Static Load Capacity
9 330 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.