Zoro Homepage

Adapter Bearing, 1103-Krrb3

  • Mfr # 1103-KRRB3

  • Zoro # G4937148


product price: $28.55
/ea

Key Features

Exterior Dia.
2.441 in
Inside Dia.
1.25 in
Inner Ring Width
1-7/16 in
Outer Ring Width
0.7087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103-KRRB3
Zoro #
G4937148
UPC #
-
Country of Origin
Unknown

Dimensions

Exterior Dia.
2.441 in
Inside Dia.
1.25 in
Inner Ring Width
1-7/16 in
Outer Ring Width
0.7087 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.