Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Bearing, G1103Krrb3

  • Mfr # G1103KRRB3

  • Zoro # G4945207


product price: $22.15
/ea

Key Features

Inside Dia.
1.25 in
Exterior Dia.
2.441 in
Outer Ring Width
0.709 in
Inner Ring Width
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1103KRRB3
Zoro #
G4945207
UPC #
85311066570
Country of Origin
Unknown

Dimensions

Inside Dia.
1.25 in
Exterior Dia.
2.441 in
Outer Ring Width
0.709 in
Inner Ring Width
1-7/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.