Zoro Homepage

Adapter Bearing, Gra108-Rrb

  • Mfr # GRA108-RRB

  • Zoro # G4941801


product price: $35.55
/ea

Key Features

Exterior Dia.
3.1500 in
Inside Dia.
1.5000 in
Inner Ring Width
1.1188 in
Outer Ring Width
0.8660 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA108-RRB
Zoro #
G4941801
UPC #
-
Country of Origin
Unknown

Dimensions

Exterior Dia.
3.1500 in
Inside Dia.
1.5000 in
Inner Ring Width
1.1188 in
Outer Ring Width
0.8660 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.