Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Bearing, Gra200-Rrb

  • Mfr # GRA200-RRB

  • Zoro # G4937437


product price: $44.35
/ea

Key Features

Exterior Dia.
3.9370 in
Inside Dia.
2.0000 in
Outer Ring Width
0.9450 in
Inner Ring Width
1.2810 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRA200-RRB
Zoro #
G4937437
UPC #
-
Country of Origin
Unknown

Dimensions

Exterior Dia.
3.9370 in
Inside Dia.
2.0000 in
Outer Ring Width
0.9450 in
Inner Ring Width
1.2810 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.