Zoro Homepage

Adapter Bearing, Gya104-Rrb

  • Mfr # GYA104-RRB

  • Zoro # G4951172


product price: $29.45
/ea

Key Features

Inside Dia.
1.25 in
Exterior Dia.
2.8346 in
Inner Ring Width
1.2598 in
Outer Ring Width
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYA104-RRB
Zoro #
G4951172
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
1.25 in
Exterior Dia.
2.8346 in
Inner Ring Width
1.2598 in
Outer Ring Width
0.748 in

Details

Item
Adapter Bearing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.