Shop SKF

AngContactBB, Steel, 3304/5304, 20 mm

  • Mfr # 3304 A C3
  • Zoro # G9463297

product price: 
$
84.79
/ea

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
20 mm
Outside Dia.
52 mm
Width
22.2 mm
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3304 A C3
Zoro #
G9463297
UPC #
-
Country of Origin
Austria
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row
Lubrication
MT47 Grease
Seal Material
Unsealed
Static Load Capacity (N)
14,600 N
Dynamic Load Capacity (N)
23,600 N
Standard Preload (N)
120 N
Temp. Range (F)
-40 Degrees to 250 Degrees F
Max. RPM
13,000 RPM
Static Load Capacity (Lb.)
15,000 lb
ABEC Tolerance
1
Standard Preload (lbs.)
27 lb
Dynamic Load Capacity (Lb.)
22,500 lb
Bearing Industry Number
3304/5304
System of Measurement
Metric
Closure
Open
Maximum Temperature
248 Degrees F
Contact Angle
30 Degrees
Contact Bearing Type
Angular Contact
Maximum Speed
13,000 RPM
Lubricant Material
MT47 Grease
Matched Bearing Type
Not Matched/Single Bearing
Minimum Temperature
-40 Degrees F
Preload
120 N
Static Radial Load Capacity
66,720 N
Ring Material
Alloy Steel
Number of Rows
Two
ABEC Rating
1
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
100,100 lbf
Industry Number
3304/5304

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
22.2 mm
Bore Diameter
20 mm
Outside Diameter
52 mm
Overall Width
22.2 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 3304/5304, Bore Diameter 20 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 13,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 52 mm, Overall Width 22.2 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.