Zoro Homepage

Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM width

  • Mfr # 5310MF

  • Zoro # G912500077


product price: $454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310MF
Zoro #
G912500077
UPC #
-
Country of Origin
United States

Description

Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1, ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 Single

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.