
Angular Contact Ball Bearings
Mfr # 7226BCBM
Zoro # G810419969
product price: $1,243.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 °
Bore Dia.
5.118 in
Outside Dia.
9.055 in
Width
1.575 in
Cage Material
Machined brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7226BCBM
Zoro #
G810419969
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
5.118 in
Outside Dia.
9.055 in
Width
1.575 in
Details
Contact Angle (Degree)
40 °
Cage Material
Machined brass
Dynamic Load Capacity (Lb.)
41 814 lbf
Static Load Capacity (Lb.)
43 388 lbf
Bearing Material
Bearing steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.