Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 100mm, O.D. 215mm

  • Mfr # 7320 BECBY

  • Zoro # G8030687


product price: $1,588.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
100 mm
Outside Dia.
215 mm
Width
47 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320 BECBY
Zoro #
G8030687
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
47 mm
Outside Diameter
215 mm
Shaft Fillet Radius
1 mm
Bore Diameter
100 mm
Housing Fillet Radius
1 mm
Overall Width
47 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Static Load Capacity (N)
190,000 N
Dynamic Load Capacity (N)
216,000 N
Static Load Capacity (Lb.)
42,700 lb
Lubrication
MT47 Grease
Standard Preload (N)
410 N
ABEC Tolerance
3
Dynamic Load Capacity (Lb.)
48,600 lb
Standard Preload (lbs.)
92 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
Max. RPM
4,000 RPM
ABEC Rating
3
Maximum Speed
4,000 RPM
Number of Rows
One
Matched Mount Type
Tandem
System of Measurement
Metric
Closure
Open
Contact Bearing Type
Angular Contact
Maximum Temperature
100 Degrees C
Preload
409 N
Static Radial Load Capacity
207,990 N
Contact Angle
40 Degrees
Lubricant Material
MT47 Grease
Matched Bearing Type
Duplex
Bearing Industry Number
7320
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
216,000 lbf
Load Direction
Radial, Thrust
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel

Description

Angular Contact Ball Bearing, Bearing Industry Number 7320, Bore Diameter 100 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.