Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 10mm, O.D. 30mm

  • Mfr # 7200 BEP

  • Zoro # G8275075


product price: $46.69
/ea

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200 BEP
Zoro #
G8275075
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Overall Width
9 mm
Outside Diameter
30 mm
Bore Diameter
10 mm
Housing Fillet Radius
0.3 mm
Shaft Fillet Radius
0.3 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Standard
Standard Preload (lbs.)
18 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
3,350 N
ABEC Tolerance
3
Dynamic Load Capacity (N)
7,020 N
Static Load Capacity (Lb.)
750 lb
Max. RPM
30,000 RPM
Lubrication
MT47 Grease
Standard Preload (N)
80 N
Dynamic Load Capacity (Lb.)
1,580 lb
Matched Bearing Type
Not Matched/Single Bearing
Preload
80 N
Static Radial Load Capacity
3,350 N
Maximum Temperature
100 Degrees C
Contact Angle
40 Degrees
Load Direction
Radial, Thrust
ABEC Rating
3
Bearing Industry Number
7200
Number of Rows
One
Closure
Open
System of Measurement
Metric
Maximum Speed
30,000 RPM
Dynamic Radial Load Capacity
7,000 N
Ring Material Grade
100Cr6
Contact Bearing Type
Angular Contact
Lubricant Material
MT47 Grease
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C

Description

Angular Contact Ball Bearing, Bearing Industry Number 7200, Bore Diameter 10 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 30,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 30 mm, Overall Width 9 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.