Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 120mm, O.D. 260mm

  • Mfr # 7324 BCBM

  • Zoro # G7976141


product price: $2,906.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
120 mm
Outside Dia.
260 mm
Width
55 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324 BCBM
Zoro #
G7976141
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
120 mm
Outside Dia.
260 mm
Width
55 mm
Bore Diameter
120 mm
Outside Diameter
260 mm
Overall Width
55 mm
Shaft Fillet Radius
1 mm
Housing Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Standard
Dynamic Load Capacity (N)
238,000 N
Standard Preload (lbs.)
92 lb
Static Load Capacity (Lb.)
56,200 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
MT47 Grease
Dynamic Load Capacity (Lb.)
53,500 lb
Static Load Capacity (N)
250,000 N
ABEC Tolerance
3
Standard Preload (N)
410 N
Max. RPM
3,200 RPM
Number of Rows
One
Preload
409 N
Ring Material
Alloy Steel
System of Measurement
Metric
Load Direction
Radial, Thrust
Bearing Industry Number
7324
Ring Material Grade
100Cr6
Maximum Speed
3,200 RPM
Minimum Temperature
-40 Degrees C
Dynamic Radial Load Capacity
238,000 lbf
Matched Mount Type
Tandem
Static Radial Load Capacity
249,990 N
Closure
Open
Matched Bearing Type
Duplex
ABEC Rating
3
Lubricant Material
MT47 Grease
Maximum Temperature
100 Degrees C
Contact Bearing Type
Angular Contact
Contact Angle
40 Degrees

Description

Angular Contact Ball Bearing, Bearing Industry Number 7324, Bore Diameter 120 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,200 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 260 mm, Overall Width 55 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.