Zoro Homepage

Angular Contact Bearing, 15mm, O.D. 35mm

  • Mfr # 7202 BEGBP

  • Zoro # G8208645


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7202 BEGBP
Zoro #
G8208645
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Shaft Fillet Radius
0.3 mm
Overall Width
11 mm
Bore Diameter
15 mm
Housing Fillet Radius
0.3 mm
Outside Diameter
35 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Standard
Static Load Capacity (N)
4,800 N
Dynamic Load Capacity (N)
8,840 N
Max. RPM
24,000 RPM
ABEC Tolerance
3
Static Load Capacity (Lb.)
1,080 lb
Standard Preload (lbs.)
18 lb
Lubrication
MT47 Grease
Standard Preload (N)
80 N
Dynamic Load Capacity (Lb.)
1,990 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
Closure
Open
Contact Bearing Type
Angular Contact
Number of Rows
One
Matched Mount Type
Tandem
Static Radial Load Capacity
4,650 N
Maximum Speed
24,000 RPM
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Maximum Temperature
100 Degrees C
Dynamic Radial Load Capacity
8,800 N
Matched Bearing Type
Duplex
Load Direction
Radial, Thrust
Preload
80 N
ABEC Rating
3
Lubricant Material
MT47 Grease
Bearing Industry Number
7202
Minimum Temperature
-40 Degrees C
Contact Angle
40 Degrees
System of Measurement
Metric

Description

Angular Contact Ball Bearing, Bearing Industry Number 7202, Bore Diameter 15 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 24,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 35 mm, Overall Width 11 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.