Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 15mm, O.D. 35mm

  • Mfr # 7202 BEP

  • Zoro # G8063422


product price: $40.19
/ea

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7202 BEP
Zoro #
G8063422
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Outside Diameter
35 mm
Shaft Fillet Radius
0.3 mm
Housing Fillet Radius
0.3 mm
Overall Width
11 mm
Bore Diameter
15 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Standard
Dynamic Load Capacity (N)
8,840 N
Temp. Range (F)
-40 Degrees to 212 Degrees
Max. RPM
24,000 RPM
Dynamic Load Capacity (Lb.)
1,990 lb
ABEC Tolerance
3
Lubrication
MT47 Grease
Static Load Capacity (Lb.)
1,080 lb
Standard Preload (N)
80 N
Static Load Capacity (N)
4,800 N
Standard Preload (lbs.)
18 lb
Load Direction
Radial, Thrust
Lubricant Material
MT47 Grease
ABEC Rating
3
Maximum Temperature
100 Degrees C
Matched Bearing Type
Not Matched/Single Bearing
Minimum Temperature
-40 Degrees C
Contact Bearing Type
Angular Contact
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Speed
24,000 RPM
Contact Angle
40 Degrees
Static Radial Load Capacity
4,400 N
Preload
80 N
Number of Rows
One
Bearing Industry Number
7202
Closure
Open
Dynamic Radial Load Capacity
8,300 N
Ring Material Grade
100Cr6

Description

Angular Contact Ball Bearing, Bearing Industry Number 7202, Bore Diameter 15 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 24,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 35 mm, Overall Width 11 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.