Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 200mm, O.D. 360mm

  • Mfr # 7240 BCBM

  • Zoro # G8320846


product price: $11,648.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
200 mm
Outside Dia.
360 mm
Width
58 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240 BCBM
Zoro #
G8320846
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
200 mm
Outside Dia.
360 mm
Width
58 mm
Bore Diameter
200 mm
Housing Fillet Radius
1.5 mm
Overall Width
58 mm
Outside Diameter
360 mm
Shaft Fillet Radius
1.5 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Standard
Static Load Capacity (N)
430,000 N
Lubrication
MT47 Grease
Standard Preload (lbs.)
212 lb
Max. RPM
2,000 RPM
Static Load Capacity (Lb.)
96,700 lb
ABEC Tolerance
3
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
73,100 lb
Standard Preload (N)
940 N
Dynamic Load Capacity (N)
325,000 N
Matched Bearing Type
Duplex
Ring Material Grade
100Cr6
Matched Mount Type
Tandem
Ring Material
Alloy Steel
Contact Angle
40 Degrees
System of Measurement
Metric
Preload
943 N
ABEC Rating
3
Lubricant Material
MT47 Grease
Dynamic Radial Load Capacity
325,000 lbf
Maximum Temperature
100 Degrees C
Number of Rows
One
Closure
Open
Bearing Industry Number
7240
Contact Bearing Type
Angular Contact
Maximum Speed
2,000 RPM
Load Direction
Radial, Thrust
Static Radial Load Capacity
429,980 N
Minimum Temperature
-40 Degrees C

Description

Angular Contact Ball Bearing, Bearing Industry Number 7240, Bore Diameter 200 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 360 mm, Overall Width 58 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.