Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 25mm, O.D. 52mm

  • Mfr # 7205 BECBY

  • Zoro # G8013162


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205 BECBY
Zoro #
G8013162
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Outside Diameter
52 mm
Shaft Fillet Radius
0.6 mm
Bore Diameter
25 mm
Housing Fillet Radius
0.6 mm
Overall Width
15 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Lubrication
MT47 Grease
Static Load Capacity (N)
10,200 N
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
3,510 lb
Dynamic Load Capacity (N)
15,600 N
Standard Preload (N)
120 N
Max. RPM
17,000 RPM
Static Load Capacity (Lb.)
2,290 lb
Standard Preload (lbs.)
27 lb
ABEC Tolerance
3
Preload
120 N
Number of Rows
One
Ring Material
Alloy Steel
Contact Bearing Type
Angular Contact
Matched Bearing Type
Duplex
Static Radial Load Capacity
10,000 N
ABEC Rating
3
Minimum Temperature
-40 Degrees C
Closure
Open
Bearing Industry Number
7205
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
15,600 N
System of Measurement
Metric
Maximum Temperature
100 Degrees C
Contact Angle
40 Degrees
Matched Mount Type
Tandem
Maximum Speed
17,000 RPM
Lubricant Material
MT47 Grease
Ring Material Grade
100Cr6

Description

Angular Contact Ball Bearing, Bearing Industry Number 7205, Bore Diameter 25 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 17,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.