Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 25mm, O.D. 62mm

  • Mfr # 7305 BECBP

  • Zoro # G8112562


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305 BECBP
Zoro #
G8112562
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Overall Width
17 mm
Outside Diameter
62 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
25 mm
Shaft Fillet Radius
0.6 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Lubrication
MT47 Grease
Standard Preload (N)
120 N
Static Load Capacity (N)
15,600 N
Dynamic Load Capacity (N)
26,500 N
Standard Preload (lbs.)
27 lb
Max. RPM
15,000 RPM
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
6,000 lb
ABEC Tolerance
3
Static Load Capacity (Lb.)
3,510 lb
System of Measurement
Metric
Ring Material Grade
100Cr6
Maximum Speed
15,000 RPM
Maximum Temperature
100 Degrees C
Contact Angle
40 Degrees
Load Direction
Radial, Thrust
ABEC Rating
3
Closure
Open
Matched Mount Type
Tandem
Static Radial Load Capacity
15,300 N
Contact Bearing Type
Angular Contact
Matched Bearing Type
Duplex
Number of Rows
One
Bearing Industry Number
7305
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
26,500 lbf
Preload
120 N
Minimum Temperature
-40 Degrees C
Lubricant Material
MT47 Grease

Description

Angular Contact Ball Bearing, Bearing Industry Number 7305, Bore Diameter 25 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 15,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.