Zoro Homepage

Angular Contact Bearing, 25mm, O.D. 80mm

  • Mfr # 7405 BM

  • Zoro # G8436102


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
25 mm
Outside Dia.
80 mm
Width
21 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405 BM
Zoro #
G8436102
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
80 mm
Width
21 mm
Bore Diameter
25 mm
Housing Fillet Radius
2 mm
Outside Diameter
80 mm
Overall Width
21 mm
Shaft Fillet Radius
2 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 7405, Bore Diameter 25 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.