Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 40mm, O.D. 80mm

  • Mfr # 7208 BECBM

  • Zoro # G8267926


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7208 BECBM
Zoro #
G8267926
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Housing Fillet Radius
0.6 mm
Outside Diameter
80 mm
Shaft Fillet Radius
0.6 mm
Overall Width
18 mm
Bore Diameter
40 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Dynamic Load Capacity (N)
36,500 N
Static Load Capacity (N)
26,000 N
Lubrication
MT47 Grease
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
5,840 lb
Dynamic Load Capacity (Lb.)
8,210 lb
Max. RPM
11,000 RPM
Standard Preload (N)
160 N
Standard Preload (lbs.)
36 lb
ABEC Tolerance
3
System of Measurement
Metric
Contact Bearing Type
Angular Contact
Lubricant Material
MT47 Grease
Maximum Speed
11,000 RPM
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Contact Angle
40 Degrees
Preload
160 N
Number of Rows
One
Maximum Temperature
100 Degrees C
Matched Bearing Type
Duplex
Matched Mount Type
Tandem
Closure
Open
ABEC Rating
3
Static Radial Load Capacity
26,000 N
Dynamic Radial Load Capacity
36,500 N
Minimum Temperature
-40 Degrees C
Bearing Industry Number
7208

Description

Angular Contact Ball Bearing, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.